Clear Cast Acrylic Sheet Stock 48" L x 48" W x 1/4" Thick

  • Mfr # BULK-PS-CAC-50

  • Zoro # G2423165


product price:  $184.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Width
48"
Plastic Length
48"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-50
Zoro #
G2423165
UPC #
193005036683
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
48"
Plastic Length
48"
Nominal Size
48 in W x 48 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Length
48"
Width
48"
Thickness
0.250"

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Colorless
Material
Acrylic
Tensile Strength
9,000 psi
Impact Strength
0.3 ft-lb/in
Tensile Strength Rating
Good
Friction Rating
Not Slippery
Backing Type
No Backing
Corrosion and Chemical Resistance
Fair
Minimum Temperature
40 Degrees F
Machinability
Not Rated
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+0.006/-0.024 in
Grade
Standard
Plastic Density
0.043 lb/cu in
Wear Factor
Fair
Water Absorption
0.4 %
UV Resistant
Yes
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell M95
Temperature Range
40 Degrees to 190 Degrees F
Maximum Temperature
190 Degrees F
Friction Coefficient
0.8
Water Absorption Rating
Poor
Shape
Square
Plastic Clarity
Clear
Plastic Properties
Transparent
Operating Temp. Range
40 Degrees to 190 Degrees F
Standards
Not Rated
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Light Transmission
93 %
Shore Hardness
98 Shore D
FDA Compliance
Not FDA Compliant
Rockwell Hardness
95 HRM
Weight
24.8 lb
Fabrication
Cast
Flexural Modulus
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Elongation
Not Rated
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Product Form
Sheet
Dielectric Strength
Not Rated

Description

The ZORO SELECT - BULK-PS-CAC-50 is a sheet stock, a type of plastic sheet that comes in various sizes and thicknesses. Made from Cast Acrylic material, this clear plastic sheet has multiple uses and is made from a material known for its durability, commonly used by industry professionals for fabricating parts or prototypes. It may be cut, shaped, or molded into different forms based on the specific requirements of the project.

  • Backing Type: The plain backing type allows it to be attached to other surfaces or materials in various industrial applications.
  • Corrosion and Chemical Resistance: With fair resistance levels, it is designed to resist damage or degradation from exposure to certain corrosive substances or chemicals.
  • Machinability: Rated as good, this plastic sheet can be easily cut, shaped, or finished using industrial tools without causing damage to either the material or equipment.
  • Operating Temp. Range: This product is rated for operation within a temperature range of 40 Degrees to 190 Degrees F. Performance outside this range has not been evaluated.
  • Tensile Strength: With a tensile strength rating of 9,000 psi (Good), it demonstrates resilience under stress up until its breaking point.
  • UV Resistant: Yes – This feature indicates compatibility with outdoor applications as UV radiation may cause less degradation and discoloration compared with materials lacking UV resistance. Actual performance will depend on intensity and duration of sun exposure among other factors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.