This item is Discontinued.

Ge Circuit Breaker, TFJ Series, 70, 3 Pole, 600VAC, 18 kA TFJ236070WL

Circuit Breaker, TFJ Series, 70, 3 Pole, 600VAC, 18 kA (Discontinued)

  • Mfr # TFJ236070WL
  • Zoro # G2425333
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TFJ236070WL
Zoro #
G2425333
UPC #
078316404423
Country of Origin
United States

Dimensions

Frame Size
225A/TFJ
Width
4.10"
Depth
3.80"
Height
10.10"
Max. Wire Size
300 kcmil
Min. Wire Size
4 AWG

Details

Item
Circuit Breaker
Series
TFJ
Amps
70
Number of Poles
3
AC Voltage Rating
600VAC
Circuit Breaker Type
Standard
Phase
3
Max. AIR Rating
18 kA
Trip Type
Thermal Magnetic
Instantaneous Trip
Adjustable
Terminal Connection
Line/Load Lug
Phase Connection
ABC
DC Voltage Rating
500VDC
High Amp Trip Setting
900A
Mounting
Bolt On Panelboard
Low Amp Trip Setting
600A
Standards
UL Listed
For Use With
GE Panelboads

Description

Circuit Breaker, 70 Amps, AC Voltage Rating 600V AC, Max. AIR Rating 18 kA, For Use With GE Panelboads, Series TFJ, High Amp Trip Setting 900A, Low Amp Trip Setting 600A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 500V DC, Terminal Connection Line/Load Lug, Trip Type Thermal Magnetic, Phase 3, Instantaneous Trip Adjustable, Phase Connection ABC, Frame Size 225A/TFJ, Height 10.10 in, Width 4.10 in, Depth 3.80 in, Min. Wire Size 4 AWG, Max. Wire Size 300 kcmil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.