Yellow Garolite G-10/FR4 Sheet Stock 12" L x 12" W x 1/2" Thick

  • Mfr # BULK-CS-GFR4-46

  • Zoro # G2425405


product price:  $83.35
/ea
Free Shipping & Returns

Key Features

Plastic Material
Garolite G-10/FR4
Plastic Thickness
1/2"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CS-GFR4-46
Zoro #
G2425405
UPC #
193005350420
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
12"
Plastic Length
12"
Thickness
1/2 in
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.250 in
Length
12"
Width
12"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L
Overall Length
12 in
Overall Width
12 in

Details

Item
Sheet Stock
Plastic Material
Garolite G-10/FR4
Plastic Color
Yellow
Max. Temp. (F)
280 Degrees F
Min. Temp. (F)
0 Degrees F
Color
Yellow
Hardness
Rockwell M110
Material
Fiberglass Epoxy Laminate
Operating Temp. Range
0 Degrees to 280 Degrees F
Tensile Strength
38,000 psi
Thickness Tolerance
+0.044/-0.041 in
Standards
UL 94 V-0
Plastic Properties
Flame Retardant
Wear Factor
Fair
Corrosion and Chemical Resistance
Good
Water Absorption
0.15 %
Maximum Temperature
280 Degrees F
Temperature Range
0 Degrees to 280 Degrees F
Shape
Sheet
UV Resistant
No
Backing Type
Plain
Water Absorption Rating
Good
Machinability
Good
Minimum Temperature
0 Degrees F
Impact Strength Rating
Excellent
Plastic Thickness Tolerance
+0.044/-0.041 in
Grade
G-10/FR4
Plastic Clarity
Opaque
Friction Rating
Not Rated
Tensile Strength Rating
Excellent
Impact Strength
14 ft-lb/in
Plastic Hardness
Rockwell M110
Plastic Hardness Rating
Extra Hard
Plastic Density
0.072 lb/cu in
Density
0.072 lb/cu in
Hardness Rating
Extra Hard
Clarity
Opaque
Grouping
Sheet Stock

Description

G-10/FR4 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Yellow, Clarity Opaque, Thickness 1/2 in, Overall Length 12 in, Overall Width 12 in, Tensile Strength 38,000 psi, Maximum Temperature 280 Degrees F, Minimum Temperature 0 Degrees F, Corrosion and Chemical Resistance Good, Hardness Rockwell M110, Thickness Tolerance +0.044/-0.041 in, Impact Strength 14 ft-lb/in, Standards UL 94 V-0, Friction Rating Not Rated, Grade G-10/FR4, Grouping Sheet Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.