Brown Garolite LE LE Fiberglass Epoxy Laminate Sheet 24 in L x 24 in W x 0.125 in Thick

  • Mfr # BULK-CS-GLE-16

  • Zoro # G2425527


product price:  $64.79
/ea

Key Features

Plastic Material
Garolite LE
Plastic Thickness
0.125 in
Plastic Width
24 in
Plastic Color
Brown
Max. Temp. (F)
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-CS-GLE-16
Zoro #
G2425527
UPC #
193005350222
Country of Origin
United States

Dimensions

Plastic Thickness
0.125 in
Plastic Width
24 in
Plastic Length
24 in
Thickness
1/8 in
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.250 in
Overall Length
24 in
Overall Width
24 in

Details

Item
LE Fiberglass Epoxy Laminate Sheet
Plastic Material
Garolite LE
Plastic Color
Brown
Max. Temp. (F)
250 Degrees F
Min. Temp. (F)
0 Degrees F
Color
Brown
Material
Fiberglass Epoxy Laminate
Hardness
Rockwell M100
Plastic Properties
Machinable
Tensile Strength
13,000 psi
Standards
UL 94 HB
Operating Temp. Range
0 Degrees to 250 Degrees F
Water Absorption
1.25 %
Machinability
Excellent
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M100
Water Absorption Rating
Poor
UV Resistant
No
Plastic Clarity
Opaque
Wear Factor
Fair
Impact Strength
1.3 ft-lb/in
Plastic Hardness Rating
Hard
Grade
LE
Backing Type
Plain
Maximum Temperature
250 Degrees F
Minimum Temperature
0 Degrees F
Tensile Strength Rating
Excellent
Plastic Thickness Tolerance
+/-0.011 in
Friction Rating
Not Rated
Temperature Range
0 Degrees to 250 Degrees F
Shape
Sheet
Thickness Tolerance
+/-0.011 in
Plastic Density
0.048 lb/cu in
Clarity
Opaque
Density
0.048 lb/cu in
Hardness Rating
Hard
Grouping
Sheet Stock

Description

LE Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Thickness 1/8 in, Overall Length 24 in, Overall Width 24 in, Tensile Strength 13,000 psi, Maximum Temperature 250 Degrees F, Minimum Temperature 0 Degrees F, Corrosion and Chemical Resistance Fair, Hardness Rockwell M100, Thickness Tolerance +/-0.011 in, Impact Strength 1.3 ft-lb/in, Standards UL 94 HB, Friction Rating Not Rated, Grade LE, Grouping Sheet Stock, Hardness Rating Hard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.