Piano Hinge, Bronze, Half Surface Mounting, 2 in Leaf W x 2 9/16 in Leaf H, Clear Anodized

  • Mfr # CHS83HD1

  • Zoro # G2426155


product price:  $210.99
/ea
Free Shipping & Returns

Key Features

Door Leaf Height
2 9/16 in
Door Leaf Thickness
0.187 in
Door Leaf Width
1 7/8 in
Finish
Clear Anodized
Holes per Leaf
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHS83HD1
Zoro #
G2426155
UPC #
086787216049
Country of Origin
United States

Dimensions

Door Leaf Height
2 9/16 in
Door Leaf Thickness
0.187 in
Door Leaf Width
1 7/8 in
Required Door Thickness
1-3/4 in
Frame Leaf Thickness
0.187 in
Frame Leaf Height
2 9/16 in
Overall Width
4 1/2 in
Length
6 ft 11 in
Frame Leaf Width
2 in
Height
2-9/16"
Width
2-1/4"
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in

Details

Finish
Clear Anodized
Holes per Leaf
10
Load Capacity
280 lb
Material
Bronze
Mounting
Half Surface
Orientation
Non Handed
Range of Motion
180 Degrees
Features
Heavy Duty, Grade1 Capacity; Half Surface Units are Designed Mainly for Retrofit Work and are Applied to the Exposed Surface of the Door and the Frame Rabbet
Holes
With
Item
Piano Hinge
UL Fire Rating
UL10C
Standards
BHMA, cULus Listed
Ligature Resistant
No
Hardware
Not included
Color
Natural
Hand Orientation
Non-Handed
Fire Rating
3 hr
Number of Holes per Leaf
10
Includes Hardware
Hardware Not Included
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Range of Motion - Maximum
180 Degrees

Description

Piano Hinge, Ligature Resistant No, Bronze Material, 180 Degrees Range of Motion, Mill Aluminum Finish, With Holes, 280 lb Load Capacity, Non Handed Orientation, 2 9/16 in Door Leaf Height, 2 9/16 in Frame Leaf Height, 1 7/8 in Door Leaf Width, 2 in Frame Leaf Width, 0.187 in Door Leaf Thickness, 0.187 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 6 ft 11 in, Not Included Hardware, 10 Holes per Leaf, Half Surface Mounting, BHMA, cULus Listed Standards, 4 1/2 in Overall Width

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.