High Purity Gas Regulator, Industrial Air, Single Stage, 0.965"-14 Inlet, 1/4 in Outlet

  • Mfr # 610-03100000

  • Zoro # G2427805


product price:  $711.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Industrial Air
Outlet Connection Size
1/4 in
Body Material
Nickel Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
25 psig
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
610-03100000
Zoro #
G2427805
UPC #
014495275676
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 1/2 in
Inlet Connection Size
0.965"-14
Overall Length
4-3/4"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 590

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Industrial Air
Body Material
Nickel Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
25 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Regulator Capacity
Medium Duty
Delivery
25 psi
Stages
Single Stage
Gauges Delivery Pressure
25 psi
Supply Pressure Gauge
4,000 psi
Delivery Pressure Range
0 to 25 psi
Application
High Purity Systems
Diaphragm Material
Stainless Steel
Regulator Application
General Purpose
Features
Filtered Seat
Inlet Connection Type
NGO
Seat Material
PFA
Inlet Connection Gender
Female
Flow Coefficient
0.12
Operating Temperature (Minimum)
-40 Degrees F
Filter Material
316 Stainless Steel
Body Finish
Nickel Plated
Regulator Series
610
Helium Leak Integrity Rating
2.00 x 10^-8 cc/sec
Bonnet Material
Nickel Plated Brass
Gas Purity Rating
99.9995 %
CGA Number
CGA 590
Inlet Pressure (Maximum)
3,500 psig
Outlet Connection Type
Tube Fitting
Inlet Thread Direction
Left Hand
Operating Temperature (Maximum)
165 Degrees F
Control Type
Knob

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Industrial Air, Control Type Knob, Maximum Inlet Pressure 3,500 psig, Inlet Connection Size 0.965 In.-14, Inlet Connection Gender Female, Inlet Connection Type NGO, Inlet Thread Direction Left Hand, Outlet Pressure (Maximum) 25 psig, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Gas Purity Rating 99.9995 Percent, Helium Leak Integrity Rating 2.00 x 10^-8 cc/sec

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.