Condor Heat Resistant Glove, Kevlar(R)/Nomex(R), 480 Degrees F Max Temp., Knit Cuff Yellow/White

  • Mfr # 1ZPP3

  • Zoro # G2428264


product price:  $19.29
/ea

Key Features

Size
L ( 9 )
Length
11-1/2"
Cuff Style
Knit
Material
Kevlar(R)/Nomex(R)
Max. Temp.
480 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1ZPP3
Zoro #
G2428264
UPC #
190735053133
Country of Origin
Pakistan

Dimensions

Size
L ( 9 )
Length
11-1/2"
Thickness
7 ga
Glove Size
L
Glove Length Style
Extended Cuff
Glove Length
11.5 in
Size- Numeric
9
Size (Numeric)
9

Details

Item
Heat Resistant Glove
Cuff Style
Knit
Material
Kevlar(R)/Nomex(R)
Max. Temp.
480 Degrees F
Lining
Cotton
ANSI/ISEA Heat Level
Not Available
Series
Condor
Color
Yellow/White
Application
Baking, Pot and Pan Handling, Hot Object Handling, High Heat Applications
Cuff
Knit
Cut
Clute
ANSI/ISEA Abrasion Level
Not Rated
ANSI/ISEA Cut Level
Not Rated
Thumb Style
Straight
Glove Coating Coverage
Uncoated
Silicone-Free
No
Includes Finger Fourchettes
No
Includes Pull Strap
No
Includes Red Palm
No
Lint-Free
No
Thumb Sweat Wipe
No
Low-Profile Impact Protection
No
Includes Double Palm
No
Includes Pinch Point Protection
No
Glove Material Color
White
Touchscreen Compatible
No
Water Resistant
No
Glove Materials
Kevlar(R)/Nomex(R)
Includes Padded Palm
No
EN 388 Impact Rated
Yes
Includes ID Panel
No
Glove Construction
Seamless Knit
Rope Channel Reinforcement
No
Waterproof
No
Latex-Free
No
Anti-Static
No
Finger Coverage
Full Finger
Reversible
No
Glove Hand Style
Ambidextrous
Hand Protection Style
Glove
Insulated
No
Reflective Backing
No
Brand and Series
Condor
High-Visibility
No
Hand Style
Ambidextrous
Glove Coating Material
Uncoated
Knit Material
Kevlar(R), Nomex(R)
Includes Reinforced Thumb Crotch
No
Knit Material Color
White
Coating Type
Uncoated
Double-Dipped
No
Hem Style
Unfinished
Minimum Temperature
Not Rated
Palm Type
Uncoated
Glove Lining Material
Acrylic
Pairs per Package
144
Sold As
Individual
Maximum Temperature
480 Degrees F
Min. Temp.
Not Rated
Oil-Resistant
No
Closeout
Yes

Description

Knit Glove, ANSI/ISEA Cut Level Not Rated, Hem Style Unfinished, Glove Style Knit, Knit Material Kevlar(R), Nomex(R), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Insulated No, Palm Type Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.