High Purity Gas Regulator, Industrial Air, Single Stage, 0.965"-14 Inlet, 1/4 in Outlet

  • Mfr # 111-2010

  • Zoro # G2428380


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Industrial Air
Outlet Connection Size
1/4 in
Body Material
Nickel Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
111-2010
Zoro #
G2428380
UPC #
014495269958
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 1/2 in
Inlet Connection Size
0.965"-14
Overall Length
4-3/4"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 590

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Industrial Air
Body Material
Nickel Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Diaphragm Material
Neoprene
Application
General Purpose
Regulator Capacity
Medium Duty
Delivery Pressure Range
0 to 50 psi
Supply Pressure Gauge
4,000 psi
Stages
Single Stage
Delivery
50 psi
Regulator Application
General Purpose
Gauges Delivery Pressure
50 psi
Features
Built In Safety Relief Valve, Filtered Seat, Plated Body, Bonnet and Gauges
Inlet Connection Type
NGO
Flow Coefficient
0.21
Body Finish
Nickel Plated
Filter Material
316 Stainless Steel
CGA Number
CGA 590
Seat Material
PFA
Inlet Connection Gender
Female
Operating Temperature (Minimum)
-40 Degrees F
Inlet Pressure (Maximum)
3,500 psig
Regulator Series
110
Outlet Connection Gender
Male
Bonnet Material
Nickel Plated Brass
Helium Leak Integrity Rating
1.00 x 10^-5 cc/sec
Gas Purity Rating
99.9 %
Inlet Thread Direction
Left Hand
Control Type
Knob
Outlet Connection Type
NPT
Operating Temperature (Maximum)
165 Degrees F

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Industrial Air, Control Type Knob, Maximum Inlet Pressure 3,500 psig, Inlet Connection Size 0.965 In.-14, Inlet Connection Gender Female, Inlet Connection Type NGO, Inlet Thread Direction Left Hand, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Gas Purity Rating 99.9 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.