Gearbelt Pulley, Plain, 38 Grooves, 64mm W

  • Mfr # P-38S-MPB

  • Zoro # G2428660


product price:  $454.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
38
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
96.8 mm
Outside Dia. - Timing Belt Pulleys
95.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P-38S-MPB
Zoro #
G2428660
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
96.8 mm
Outside Dia. - Timing Belt Pulleys
95.4 mm
Outside Dia. (In.)
3.756
Bore Dia. (In.)
1/2
For Timing Belt Width
64 mm
Width (mm)
64
Width - Timing Belt Pulleys
64 mm
Bore Dia. (mm)
12.700
Pitch Dia. (mm)
96.8
Outside Dia. (mm)
95.4
Width (In.)
2.5197
Outside Diameter
95.4 mm
Pitch Diameter
96.77 mm
Length through Bore
65 mm
For Belt Width
64 mm
Bore Diameter
1/2 in
For Belt Trade Size
P-38S
Face Width
65 mm
Overall Width
65 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
38
Pitch - Timing Belt Pulleys
8 mm
Bore Type
Plain
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Flanged
No
For Use With
SilentSync Purple Belts
Construction
Solid
Material - Timing Belt Pulleys
Steel
Setscrew
No
Keyway
No
Item
Gearbelt Pulley
Application
Positive Drive, Timing
Pitch (mm)
8
Type
Synchronous Sprocket
Bore Type - Timing Belt Pulleys
Plain
Material
Steel
For Belt Series
SilentSync
Number of Teeth
38
Number of Set Screws
0
Pitch
8 mm
Features
Self-Tracking Design
Standards
ISO 9001
Tooth Shape
Tire Track
Material Fabrication
Machined
Maximum Operating Temperature
200 Degrees F
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Pulley Construction
Plain
Number of Flanges
0

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series SilentSync, For Belt Width 64 mm, For Use With SilentSync Purple Belts, Material Steel, Number of Teeth 38, Outside Diameter 95.4 mm, Pitch 8 mm, Pitch Diameter 96.77 mm, Bore Type Plain, Face Width 65 mm, Features Self-Tracking Design, For Belt Trade Size P-38S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 65 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.