Replacement Lens for 2CVT1

  • Mfr # 91573

  • Zoro # G2428797


product price:  $4.25
/ea

Key Features

Lens Shape - Vehicle Lighting
Oval
Lens Color - Vehicle Lighting
Yellow
Length - Vehicle Lighting
4 in
Width - Vehicle Lighting
3/4 in
Height - Vehicle Lighting
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
91573
Zoro #
G2428797
UPC #
089373005089
Country of Origin
United States

Dimensions

Length - Vehicle Lighting
4 in
Width - Vehicle Lighting
3/4 in
Height - Vehicle Lighting
2 in
Overall Length
4 in
Overall Height
2 in
Overall Depth
3/4 in

Details

Item
Replacement Lens
Lens Shape - Vehicle Lighting
Oval
Lens Color - Vehicle Lighting
Yellow
Material
polycarbonate
For Use With
45433, 45263
Shape
Oval
Color
Yellow
Compatible Light Type
Clearance and Marker Light
Lens Material
Acrylic
Compatible with Manufacturer Model Number
45263, 45433
Lens Color
Amber
Lens Shape
Oval
Compatible Manufacturer Part Number
45263, 45433
Compatible Manufacturer Model Number
45263, 45433
For Use With Mfr. Model Number
45263, 45433
Compatible with Manufacturer Model No.
45263, 45433
Compatible with Mfr. Model No.
45263, 45433
For Use with Mfr Model Number
45263, 45433
Compatible Pump Manufacturer Part Number
45263, 45433
Compatible Mfr. Model Number
45263, 45433

Description

Replacement Lens, Overall Height 2 in, Overall Depth 3/4 in, Overall Length 4 in, Lens Material Acrylic, Lens Color Amber, Overall Diameter Not Applicable, Lens Shape Oval, Compatible Light Type Clearance and Marker Light, Compatible with Manufacturer Model Number 45263, 45433

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.