This item is Discontinued.

Dayton GP Mtr, Split Ph, ODP, 1/4 HP, 1725 rpm, 48Z 6XH58

GP Mtr, Split Ph, ODP, 1/4 HP, 1725 rpm, 48Z (Discontinued)

  • Mfr # 6XH58
  • Zoro # G2429253
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6XH58
Zoro #
G2429253
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
1 7/8 in
Manufacturers Warranty Length
1 yr

Details

Voltage Compatibility
115, 120, 115/208-230, 115/230, 120/240
RPM Range
1701-1800
Duty
Continuous
Full Load Amps
4.4/2.2
Motor Enclosure Design
Open Dripproof
Motor Shaft Design
Keyed
Max. Ambient Temp.
40 Degrees C
No. of Speeds
2
Hz
60
Frame
48Z
Phase
Single
Motor Bearings
Ball
Motor Thermal Protection
None
RPM Group
1701-1800
Footnotes
39,45
Motor Design
Split-Phase
Item
General Purpose Motor
Ins. Class
B
Motor Service Factor
1.35
Voltage
115
Nameplate RPM
1725/1140
Nominal Efficiency
73.0/50.3%
Motor Application
General Application
Motor Efficiency Group
Standard Efficient
HP
1/4, 1/12

Description

General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/4, 1/12 HP, Nameplate RPM 1725/1140, No. of Speeds 2, Voltage 115, Full Load Amps 4.4/2.2, 48Z Frame, Hz 60, Motor Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Design Keyed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.