Gearbelt Pulley, Plain, 157.64mm Out. dia.

  • Mfr # O-36S-MPB

  • Zoro # G2431086


product price:  $520.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
36
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
160.4 mm
Outside Dia. - Timing Belt Pulleys
157.64 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O-36S-MPB
Zoro #
G2431086
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
160.4 mm
Outside Dia. - Timing Belt Pulleys
157.64 mm
Bore Dia. (In.)
1
Width (In.)
2.8346
Outside Dia. (In.)
6.206
Width (mm)
72
Width - Timing Belt Pulleys
72 mm
For Timing Belt Width
72 mm
Bore Dia. (mm)
25.400
Outside Dia. (mm)
157.64
Pitch Dia. (mm)
160.4
Face Width
72 mm
For Belt Width
70 mm
For Belt Trade Size
O-36S
Length through Bore
72 mm
Outside Diameter
157.64 mm
Bore Diameter
1 in
Pitch Diameter
160.43 mm
Overall Width
72 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
36
Pitch - Timing Belt Pulleys
14 mm
Item
Gearbelt Pulley
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Flanged
No
Bore Type
Plain
Construction
Solid
Keyway
No
Material - Timing Belt Pulleys
Steel
Pitch (mm)
14
Application
Positive Drive, Timing
For Use With
SilentSync Orange Belts
Type
Synchronous Sprocket
Bore Type - Timing Belt Pulleys
Plain
Setscrew
No
Number of Grooves
36
Material
Steel
Pitch (In.)
14 mm
Number of Set Screws
0
Material Fabrication
Machined
Number of Flanges
0
Features
Self-Tracking Design
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
For Belt Series
SilentSync
Pitch
14 mm
Maximum Operating Temperature
200 Degrees F
Number of Teeth
36
Standards
ISO 9001
Pulley Construction
Plain
Tooth Shape
Tire Track

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series SilentSync, For Belt Width 70 mm, For Use With SilentSync Orange Belts, Material Steel, Number of Teeth 36, Outside Diameter 157.64 mm, Pitch 14 mm, Pitch Diameter 160.43 mm, Bore Type Plain, Face Width 72 mm, Features Self-Tracking Design, For Belt Trade Size O-36S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 72 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.