Gearbelt Pulley, 25.4mm Bore dia, 34Groove

  • Mfr # O-34S-MPB

  • Zoro # G2431138


product price:  $499.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
34
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
151.5 mm
Outside Dia. - Timing Belt Pulleys
148.73 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
O-34S-MPB
Zoro #
G2431138
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
151.5 mm
Outside Dia. - Timing Belt Pulleys
148.73 mm
Pitch Dia. (mm)
151.5
Outside Dia. (In.)
5.856
Bore Dia. (In.)
1
Outside Dia. (mm)
148.73
Width (mm)
72
Width (In.)
2.8346
Bore Dia. (mm)
25.400
Width - Timing Belt Pulleys
72 mm
For Timing Belt Width
72 mm
For Belt Width
70 mm
For Belt Trade Size
O-34S
Length through Bore
72 mm
Outside Diameter
148.73 mm
Pitch Diameter
151.52 mm
Face Width
72 mm
Bore Diameter
1 in
Overall Width
72 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
34
Pitch - Timing Belt Pulleys
14 mm
Keyway
No
Type
Synchronous Sprocket
Application
Positive Drive, Timing
For Use With
SilentSync Orange Belts
Setscrew
No
Construction
Solid
Pitch (mm)
14
Bore Type
Plain
Material
Steel
Item
Gearbelt Pulley
Flanged
No
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Material - Timing Belt Pulleys
Steel
Bore Type - Timing Belt Pulleys
Plain
Number of Teeth
34
For Belt Series
SilentSync
Pitch
14 mm
Pulley Construction
Plain
Maximum Operating Temperature
200 Degrees F
Number of Set Screws
0
Features
Self-Tracking Design
Tooth Shape
Tire Track
Material Fabrication
Machined
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Standards
ISO 9001
Number of Flanges
0

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series Conti(R) SilentSync, For Belt Width 70 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 34, Outside Diameter 148.73 mm, Pitch 14 mm, Pitch Diameter 151.52 mm, Bore Type Plain, Face Width 72 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 5 5/16 in, Hub Projection 1 1/64 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 72 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.