Gearbelt Pulley, 142.6mm Pitch dia., Steel

  • Mfr # G-32S-MPB

  • Zoro # G2431661


product price:  $414.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
32
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
142.6 mm
Outside Dia. - Timing Belt Pulleys
139.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G-32S-MPB
Zoro #
G2431661
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
142.6 mm
Outside Dia. - Timing Belt Pulleys
139.8 mm
Pitch Dia. (mm)
142.6
For Timing Belt Width
54 1/2 mm
Outside Dia. (mm)
139.8
Width (In.)
2.1457
Width - Timing Belt Pulleys
54.5 mm
Bore Dia. (mm)
25.400
Bore Dia. (In.)
1
Width (mm)
54.5
Outside Dia. (In.)
5.504
For Belt Trade Size
G-32S
Bore Diameter
1 in
Outside Diameter
139.81 mm
Face Width
54.5 mm
Pitch Diameter
142.61 mm
Overall Width
37 mm
Length through Bore
37 mm
For Belt Width
52.5 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
32
Pitch - Timing Belt Pulleys
14 mm
Application
Positive Drive, Timing
Material - Timing Belt Pulleys
Steel
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Material
Steel
Keyway
No
Construction
Solid
For Use With
SilentSync Green Belts
Pitch (mm)
14
Setscrew
No
Flanged
No
Pitch (In.)
14 mm
Bore Type - Timing Belt Pulleys
Plain
Type
Synchronous Sprocket
Bore Type
Plain
Item
Gearbelt Pulley
Number of Grooves
32
Number of Teeth
32
Standards
ISO 9001
Features
Self-Tracking Design
Pulley Construction
Plain
Number of Flanges
0
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Material Fabrication
Machined
Maximum Operating Temperature
200 Degrees F
Pitch
14 mm
Number of Set Screws
0
For Belt Series
SilentSync
Tooth Shape
Tire Track

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series SilentSync, For Belt Width 52.5 mm, For Use With SilentSync Green Belts, Material Steel, Number of Teeth 32, Outside Diameter 139.81 mm, Pitch 14 mm, Pitch Diameter 142.61 mm, Bore Type Plain, Face Width 54.5 mm, Features Self-Tracking Design, For Belt Trade Size G-32S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 37 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.