Zoro Homepage
This item is Discontinued.
Hubbell Wiring Device-Kellems GFCI Receptacle, 15A, 125VAC, 5-15R, Brown GFR8200SG

GFCI Receptacle, 15A, 125VAC, 5-15R, Brown (Discontinued)

  • Mfr # GFR8200SG
  • Zoro # G2431807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFR8200SG
Zoro #
G2431807
UPC #
783585440996
Country of Origin
Korea, Republic of

Details

NEMA Configuration
5-15R
Wiring Method
Back and Side
Self-Testing
Yes
Color
BROWN
Item
GFCI Receptacle
Surge Suppression
No
Amps
15
Number of Poles
2
Special Features
Ground Fault Indicator
Standards
UL Listed, CSA Certified
HP
0.5
Weather Resistant
Yes
Number of Wires
3
Outlet Type
Decorator
Reset Type
Automatic
Mounting Type
Flush
Voltage
125VAC
Tamper Resistant
Yes
Power Indicator
Yes
Features
Self Test
Grade
Hospital

Description

GFCI Receptacle, Number of Poles 2, Number of Wires 3, Wiring Method Back and Side, Grade Hospital, Reset Type Automatic, Standards UL Listed, CSA Certified, Features Self Test

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.