Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Particulate Respirator, P95, Cool Flow Valve, Molded, Non-Adj. Dual Straps, Metal Nose Clip, M, PK10

  • Mfr # 8271

  • Zoro # G2431816


product price: $54.99
/pk 10, $5.50/ea

Key Features

NIOSH Rating
P95
Color
White
Mask Size
M
Nosepiece Type
Metal Nose Clip
Mask Shape
Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8271
Zoro #
G2431816
UPC #
50051138542851
Country of Origin
United States

Dimensions

Mask Size
M

Details

Item
Disposable Respirator
NIOSH Rating
P95
Color
White
Nosepiece Type
Metal Nose Clip
Mask Shape
Molded
Exhalation Valve
Yes
Mask Headstrap Type
Dual, Non-Adjustable
Face Seal Type
Standard
Standards
NIOSH TC-84A-1166
Includes
3M(TM) Cool Flow(TM) Valve, Advanced Electrostatic Media
Individually Packaged
No
Nuisance Odor Removal
None
Nose Clip
Yes
Fluid Resistant
No
Latex Content
Latex Free
Includes Eyeshield
No
Strap Material
Polyisoprene
Mask Material
Polyester
ISO Cleanroom Class
Not Rated
Features
Advanced Electrostatic Media
Eyeshield Color
None
ASTM Splash Rating
Not Rated
Eyeshield Material
None
Application
Construction, Design & Construction, Food Processing, General Manufacturing, Industrial Maintenance, Marine, Mining, Oil & Gas, Transportation

Description

Disposable Respirator, Mask Size M, NIOSH Rating P95, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Molded, Mask Material Polyester, Exhalation Valve Yes, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.