Gearbelt Pulley, Plain, 122.2mm Pitch dia.

  • Mfr # W-48S-MPB

  • Zoro # G2432206


product price:  $309.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
48
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
122.2 mm
Outside Dia. - Timing Belt Pulleys
120.86 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-48S-MPB
Zoro #
G2432206
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
122.2 mm
Outside Dia. - Timing Belt Pulleys
120.86 mm
Outside Dia. (In.)
4.758
Bore Dia. (In.)
1/2
Width - Timing Belt Pulleys
33 mm
Outside Dia. (mm)
120.86
Pitch Dia. (mm)
122.2
Width (mm)
33
Bore Dia. (mm)
12.700
For Timing Belt Width
33 mm
Width (In.)
1.2992
Bore Diameter
1/2 in
Outside Diameter
120.86 mm
Length through Bore
33 mm
For Belt Trade Size
W-48S
Pitch Diameter
122.23 mm
Overall Width
33 mm
Face Width
33 mm
For Belt Width
32 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
48
Pitch - Timing Belt Pulleys
8 mm
For Use With
SilentSync White Belts
Material
Steel
Material - Timing Belt Pulleys
Steel
Pitch (mm)
8
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bore Type
Plain
Type
Synchronous Sprocket
Keyway
No
Item
Gearbelt Pulley
Flanged
No
Construction
Solid
Application
Positive Drive, Timing
Setscrew
No
Bore Type - Timing Belt Pulleys
Plain
Features
Self-Tracking Design
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Standards
ISO 9001
Number of Set Screws
0
Pitch
8 mm
Material Fabrication
Machined
Maximum Operating Temperature
200 Degrees F
For Belt Series
SilentSync
Tooth Shape
Tire Track
Number of Teeth
48
Number of Flanges
0
Pulley Construction
Plain

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series SilentSync, For Belt Width 32 mm, For Use With SilentSync White Belts, Material Steel, Number of Teeth 48, Outside Diameter 120.86 mm, Pitch 8 mm, Pitch Diameter 122.23 mm, Bore Type Plain, Face Width 33 mm, Features Self-Tracking Design, For Belt Trade Size W-48S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 33 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.