Gearbelt Pulley, Bushed, SH, 34 Grooves

  • Mfr # W-34S-SH

  • Zoro # G2432565


product price:  $193.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
34
Bushing Required - Timing Belt Pulleys
SH
Pitch Dia. - Timing Belt Pulleys
86.6 mm
Outside Dia. - Timing Belt Pulleys
85.21 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W-34S-SH
Zoro #
G2432565
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
86.6 mm
Outside Dia. - Timing Belt Pulleys
85.21 mm
Width (mm)
33
Width (In.)
1.2992
For Timing Belt Width
33 mm
Width - Timing Belt Pulleys
33 mm
Pitch Dia. (mm)
86.6
Outside Dia. (mm)
85.21
Outside Dia. (In.)
3.355
Face Width
33 mm
For Belt Width
32 mm
For Bushing Size
SH
Outside Diameter
85.21 mm
Overall Width
33 mm
Pitch Diameter
86.58 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
34
Bushing Required - Timing Belt Pulleys
SH
Pitch - Timing Belt Pulleys
8 mm
Type
Synchronous Sprocket
Construction
Solid
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bushing Required
SH
Material - Timing Belt Pulleys
Ductile Iron
Pitch (mm)
8
Flanged
No
For Use With
SilentSync(R) White 33mm Belt
Keyway
No
Application
Positive Drive, Timing
Material
Steel
Bore Type - Timing Belt Pulleys
Bushed
Item
Gearbelt Pulley
Setscrew
No
Bore Type
Bushed
Number of Teeth
34
Pitch
8 mm
Number of Flanges
0
For Belt Series
SilentSync
Features
Self-Tracking Design
Pulley Construction
Plain

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 32 mm, For Bushing Size SH, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 11/16 in, Minimum Bore Diameter 1/2 in, Number of Teeth 34, Outside Diameter 85.21 mm, Pitch 8 mm, Pitch Diameter 86.58 mm, Face Width 33 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Number of Flanges 0, Overall Width 33 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.