Gearbelt Pulley, Plain, 76.4mm Pitch dia.

  • Mfr # Y-30S-MPB

  • Zoro # G2433265


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
30
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
76.4 mm
Outside Dia. - Timing Belt Pulleys
75.03 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Y-30S-MPB
Zoro #
G2433265
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
76.4 mm
Outside Dia. - Timing Belt Pulleys
75.03 mm
Pitch Dia. (mm)
76.4
Bore Dia. (mm)
12.700
For Timing Belt Width
17 mm
Bore Dia. (In.)
1/2
Width (mm)
17
Outside Dia. (mm)
75.03
Outside Dia. (In.)
2.954
Width - Timing Belt Pulleys
17 mm
Width (In.)
0.6693
For Belt Width
16 mm
Face Width
17 mm
Length through Bore
16 mm
Overall Width
16 mm
Bore Diameter
1/2 in
For Belt Trade Size
Y-30S
Outside Diameter
75.03 mm
Pitch Diameter
76.4 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
30
Pitch - Timing Belt Pulleys
8 mm
Pitch (mm)
8
Material
Steel
Flanged
No
Material - Timing Belt Pulleys
Steel
Type
Synchronous Sprocket
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bore Type - Timing Belt Pulleys
Plain
Keyway
No
Setscrew
No
Application
Positive Drive, Timing
Construction
Solid
Bore Type
Plain
For Use With
SilentSync Yellow Belts
Item
Gearbelt Pulley
Tooth Shape
Tire Track
Number of Set Screws
0
Features
Self-Tracking Design
For Belt Series
SilentSync
Material Fabrication
Machined
Pulley Construction
Plain
Standards
ISO 9001
Number of Teeth
30
Maximum Operating Temperature
200 Degrees F
Number of Flanges
0
Pitch
8 mm
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series SilentSync, For Belt Width 16 mm, For Use With SilentSync Yellow Belts, Material Steel, Number of Teeth 30, Outside Diameter 75.03 mm, Pitch 8 mm, Pitch Diameter 76.4 mm, Bore Type Plain, Face Width 17 mm, Features Self-Tracking Design, For Belt Trade Size Y-30S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 16 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.