Gearbelt Pulley, Plain, 63.7mm Pitch dia.

  • Mfr # Y-25S-MPB

  • Zoro # G2433387


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
25
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
63.7 mm
Outside Dia. - Timing Belt Pulleys
62.29 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Y-25S-MPB
Zoro #
G2433387
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
63.7 mm
Outside Dia. - Timing Belt Pulleys
62.29 mm
Width (In.)
0.6693
Bore Dia. (In.)
1/2
Outside Dia. (In.)
2.452
Width (mm)
17
Bore Dia. (mm)
12.700
Pitch Dia. (mm)
63.7
For Timing Belt Width
17 mm
Outside Dia. (mm)
62.29
Width - Timing Belt Pulleys
17 mm
Overall Width
16 mm
Length through Bore
16 mm
Face Width
17 mm
Outside Diameter
62.29 mm
Pitch Diameter
63.66 mm
For Belt Trade Size
Y-25S
Bore Diameter
1/2 in
For Belt Width
16 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
25
Pitch - Timing Belt Pulleys
8 mm
Material
Steel
Bore Type - Timing Belt Pulleys
Plain
Material - Timing Belt Pulleys
Steel
Flanged
No
Setscrew
No
Application
Positive Drive, Timing
Item
Gearbelt Pulley
Type
Synchronous Sprocket
Bore Type
Plain
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Construction
Solid
For Use With
SilentSync Yellow Belts
Keyway
No
Pitch (mm)
8
Number of Set Screws
0
Pitch
8 mm
Tooth Shape
Tire Track
Material Fabrication
Machined
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Features
Self-Tracking Design
Maximum Operating Temperature
200 Degrees F
Number of Teeth
25
Standards
ISO 9001
For Belt Series
SilentSync
Pulley Construction
Plain
Number of Flanges
0

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series SilentSync, For Belt Width 16 mm, For Use With SilentSync Yellow Belts, Material Steel, Number of Teeth 25, Outside Diameter 62.29 mm, Pitch 8 mm, Pitch Diameter 63.66 mm, Bore Type Plain, Face Width 17 mm, Features Self-Tracking Design, For Belt Trade Size Y-25S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 16 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.