
Grade 5, 1/4"-20 Flange Bolt, Zinc Yellow 1-1/4 in L, 1500 PK
Mfr # 1420MWW5Y
Zoro # G2433485
product price:Â $413.99
/pk 1500, $0.28/ea
Free Shipping & Returns
Key Features
Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Flange Type
Serrated
Thread Size
1/4"-20
Fastener Length
1-1/4 in
Finish
Zinc Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1420MWW5Y
Zoro #
G2433485
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Fastener Length
1-1/4 in
Details
System of Measurement
Inch
Flange Type
Serrated
Drive
Hex
Material Grade/Class
Grade 5
Finish
Zinc Yellow
Thread Style
Fully Threaded
Thread Direction
No Thread
Item
Flange Bolt
Head Style
Flange Hex
Tensile Strength
120,000 psi
Description
Flange Bolts,1/4-20x1 1/4 SERRA,PK1500, Package Quantity 1500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.