Raised Face Aramid Flange Gasket for 1-1/2" Pipe, 1/16" Thick, No 300

  • Mfr # BULK-FG-230

  • Zoro # G2433936


product price:  $2.15
/ea

Key Features

Pipe Size
1 1/2 in
Inside Dia.
1 29/32 in
Bolt Holes
0
Material of Construction
Aramid Fiber with Buna N Binder
Flange Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-FG-230
Zoro #
G2433936
UPC #
193005014834
Country of Origin
United States

Dimensions

Pipe Size
1 1/2 in
Outside Dia.
3 3/4 in
Inside Dia.
1 29/32 in
Thickness
1/16 in
Inside Diameter
1 29/32 in
For Pipe Size
1 1/2 in

Details

Bolt Holes
0
Material of Construction
Aramid Fiber with Buna N Binder
Flange Class
Class 300
Color
Green
Item
Ring Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Type
Ring
Hardness
Not Rated
Standards
ASME B16.21
Temp. Range (F)
-100 Degrees to 400 Degrees
Metal Detectable Gasket
No
Reinforced
No
For Fluid Type
Oil
Insert Material
None
For Flange ANSI Class
300
Binder Material
Buna-N
FDA Approved
No
Gasket Type
Ring Gasket
System of Measurement
Inch
Maximum Operating Temperature
400 Degrees F
Maximum Operating Pressure
300 psi
X-Ray Detectable
No
Minimum Operating Temperature
-100 Degrees F
Gasket Material
Aramid

Description

Ring Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 1 1/2 in, For Flange ANSI Class 300, Binder Material Buna-N, Color Green, Inside Diameter 1 29/32 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 3 3/4 in, Thickness 1/16 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Oil

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.