Booster Cable, SD, 6 AWG, 16 Ft, Std Jaw

  • Mfr # 5RXG7

  • Zoro # G2434293


product price:  $60.89
/ea

Key Features

Amps
200A
Application
Commercial
Includes
Carrying Bag
Length
16 ft.
Type
Standard Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5RXG7
Zoro #
G2434293
UPC #
190735872987
Country of Origin
China

Dimensions

Length
16 ft.
Cable Length (Ft.)
16
Cable Length
16 ft

Details

Amps
200A
Application
Commercial
Includes
Carrying Bag
Type
Standard Duty
Color
Orange/Black
Connection Type
Standard Jaw
Function
Standard Jaw
Category Type
Jumper Cables
Max. Amps
200 A
Copper (AWG/kcmil)
6
Item
Booster Cable
Max. Temp.
80 Degrees C
Cable Color
Orange/Black
Charger Function
Boosting
Jaw Type
Spring Clamp Grip
Cable Jacket Color
Black
Maximum Operating Temperature
176 Degrees F
Cable Wire Gauge
6 AWG
Maximum Current
200 A
Cable Connection Type
Crimped
Strength Rating
Standard Duty

Description

Booster Cable, Cable Connection Type Crimped, Strength Rating Standard Duty, Cable Wire Gauge 6 AWG, Maximum Current 200 A, Jaw Type Spring Clamp Grip, Cable Length 16 ft, Cable Jacket Color Black, Orange, Includes Carrying Bag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.