Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nupla Dead Blow Hammer, 7 oz., 10-3/4" 10009

Dead Blow Hammer, 7 oz., 10-3/4" (Discontinued)

  • Mfr # 10009
  • Zoro # G2434494
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10009
Zoro #
G2434494
UPC #
738501100096
Country of Origin
United States

Dimensions

Face Diameter
1 in
Overall Length
10 3/4 in
Head Length
3 in

Details

Item
Dead Blow Hammer
Head Material
Polymer over Composite
Head Weight
7 oz.
Handle Material
Fiberglass with Nonslip Grip
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Nonsparking
No
Replaceable Tip
No
Handle Color
Yellow
Head Color
Black
Tether Style
Tether Capable

Description

Dead Blow Hammer, Head Material Polymer over Composite, Head Weight 7 oz., Face Diameter 1 in, Handle Material Fiberglass with Nonslip Grip, Overall Length 10 3/4 in, Tether Style Tether Capable, Nonsparking No, Replaceable Tip No, Handle Color Yellow, Head Color Black, Head Length 3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.