Full Face Viton Flange Gasket for 2-1/2" Pipe, 1/16" Thick, No 300

  • Mfr # BULK-FG-459

  • Zoro # G2434539


product price:  $21.69
/ea

Key Features

Pipe Size
2 1/2 in
Outside Dia.
7 1/2 in
Inside Dia.
2 7/8 in
Bolt Holes
8
Material of Construction
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-FG-459
Zoro #
G2434539
UPC #
193005017163
Country of Origin
China

Dimensions

Pipe Size
2 1/2 in
Outside Dia.
7 1/2 in
Inside Dia.
2 7/8 in
Thickness
1/16 in
Bolt Hole Diameter
7/8 in
For Pipe Size
2 1/2 in
Inside Diameter
2 7/8 in
Bolt Circle Diameter
5 7/8 in

Details

Bolt Holes
8
Material of Construction
Viton
Flange Class
Class 300
Color
Black
Item
Full Face Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Type
Full Face
Hardness
Not Rated
Standards
ASME B16.21
Temp. Range (F)
-20 Degrees to 450 Degrees
For Flange ANSI Class
300
Market
Industrial
Insert Material
None
Material Trade Name
Viton
Number of Bolt Holes
8
FDA Approved
No
Binder Material
None
Metal Detectable Gasket
No
For Fluid Type
Chemicals
Maximum Operating Pressure
300 psi
Gasket Type
Full-Face Gasket
Gasket Material
FKM
X-Ray Detectable
No
Minimum Operating Temperature
-20 Degrees F
System of Measurement
Inch
Maximum Operating Temperature
450 Degrees F

Description

Full Face Flange Gasket, Gasket Material FKM, Insert Material None, For Pipe Size 2 1/2 in, For Flange ANSI Class 300, Binder Material None, Color Black, Inside Diameter 2 7/8 in, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 450 Degrees F, Outside Diameter 7 1/2 in, Thickness 1/16 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.