This item is Discontinued.

Nine9 Spot Drill Insert, V9MT, NC2071, 1/2 IC V9MT12T3CT-NC2071

Spot Drill Insert, V9MT, NC2071, 1/2 IC (Discontinued)

  • Mfr # V9MT12T3CT-NC2071
  • Zoro # G2434993
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V9MT12T3CT-NC2071
Zoro #
G2434993
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Insert Thickness (In.)
5/32
Nose Radius (In.)
1/32
Mounting Hole Dia. (In.)
0.150

Details

Left/Right Hand
Right Hand
Inscribed Circle (In.)
1/2
Style
V9MT
Rake Angle (Deg.)
25
Insert Shape
60 Degrees Diamond
Item
Spot Drill Insert
Nomenclature
V9MT12T3CT-NC2071
For Use With
2TFA5 Indexable Spot Drill
Rake
Positive
Coating
TiN PVD
Type
With Chip Control
Mounting Style
Screw-On
Grade
NC2071

Description

Spot Drill Insert, With Chip Control, Style V9MT, NC2071 Grade, 60 Deg Diamond Insert Shape, Inscribed Circle 1/2 In, Insert Thickness 5/32 In, Nose Radius 1/32 In, Positive Rake, Rake Angle 25 Deg, Right Hand, Screw-On Mounting Style, Mounting Hole Dia 0.150 In, TiN PVD Coating, For Use With 2TFA5 Indexable Spot Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.