Gooseneck Kitchen/Bathroom Faucet, Manual, 8" Mount, 3 Hole Commercial

  • Mfr # 786-GN8AE29ABCP

  • Zoro # G2435657


product price:  $432.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
786-GN8AE29ABCP
Zoro #
G2435657
UPC #
611943465599
Country of Origin
United States

Dimensions

Connection Size
1/2" Male NPSM
Manufacturers Warranty Length
Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr. Limited Finish warranty, 5 yr. Limited Cartridge Warranty
Height
12-3/8"
Spout Length
8"
Overall Height
17 1/8 in
Max. Installation Surface Thickness
1-3/8"
Spout Height
11-5/8"
Water Inlet Connection Size
1/2"
For Surface Thickness - Maximum
1 3/8 in
For Mounting Hole Diameter - Minimum
1 3/8 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Spout Outlet Height
7 3/8 in
Spout Height - Maximum
11 5/8 in

Details

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
2.20 gpm
Handle Type
Wristblade Handle
Mounting Type
Deck Mount
Item
Gooseneck Kitchen/Bathroom Faucet
CEC Compliant
Non CEC Compliant
Flow Outlet Type - Faucet
Laminar
Temp. Control
Yes
Valve Type
Compression
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Replacement Cartridge
5UTW1 or 5UTW2
Mounting Type - Faucet
Deck
Body Material
Cast Brass
Flow Outlet Type (Faucet)
Laminar
Faucet Spout
Rigid/Swing
Battery Charger CEC Compliant
Non CEC Compliant
Residential / Commercial
Commercial
Ligature Resistant
No
Includes
Mounting hardware
Connection
1/2" MNPS
Faucet Finish
Chrome
Faucet Spout Shape
Gooseneck
Commercial / Residential
Commercial
Flow Outlet Type
Laminar
Faucet Handle Type
Wristblade
ADA Compliance
ADA Compliant
Faucet Type
Kitchen Sink Faucet, Bathroom Sink Faucet
Vandal Resistant Features
Vandal Resistant Handles
Power Source
Manual
Handle Material
Cast Brass
Features
Mounting Hardware Included
Type
Manual
Temperature Control
Non-Adjustable Temperature
Faucet Handle Material
Metal
Spout Reach
5 3/8 in
Faucet Body Material
Cast Brass
Faucet Activation
Manual
Replacement Cartridge Mfr. Model Number
377-XTLHJKABNF, 377-XTRHJKABNF
Water Inlet Connection Type
Male NPSM
Valve Type - Faucets
Hot/Cold Cartridge
Max. Mounting Hole Center Distance
8"
Series
786
Material of Construction
Low Lead Cast Brass
Application
Commercial
Outlet Type
Laminar
Temperature - Maximum
140 Degrees F
Mounting Hole Center-to-Center Distance - Maximum
8 in
Compatible Cartridge Manufacturer Part Number
377-XTLHJKABNF, 377-XTRHJKABNF
CEC Compliance
Not CEC Compliant
Flow Type
Laminar
Legend Style
Color
Warranty
1 yr Limited, 5 yr Limited, Lifetime Limited
Spout Shape
Gooseneck
Operation Method
Manual
Ligature Resistance
Not Ligature-Resistant
Inlet Connection Gender
Male
Number of Mounting Holes
3
Flow Rate - Maximum
2.2 gpm
Temperature - Minimum
40 Degrees F
Vandal Resistance
Vandal-Resistant Handle
Pressure - Maximum
125 psi
Mounting Hole Center-to-Center Distance - Minimum
8 in
Inlet Connection Type
NPSM
For Location
Bathroom, Kitchen
Product Type
Faucet
For Water Temperature
Hot/Cold
Water Supply Type
Hot and Cold Lines
Includes Drain
Drain Not Included
Spout Style
Swivel

Description

Item Gooseneck Kitchen/Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.