Full Face PTFE Flange Gasket for 4-1/2" Pipe, 1/16" Thick, No 150

  • Mfr # BULK-FG-1153

  • Zoro # G2436526


product price:  $28.99
/ea

Key Features

Pipe Size
4 1/2 in
Outside Dia.
9 1/4 in
Inside Dia.
5 in
Bolt Holes
8
Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-FG-1153
Zoro #
G2436526
UPC #
193005005467
Country of Origin
China

Dimensions

Pipe Size
4 1/2 in
Outside Dia.
9 1/4 in
Inside Dia.
5 in
Thickness
1/16 in
Bolt Hole Diameter
3/4 in
For Pipe Size
4 1/2 in
Inside Diameter
5 in

Details

Bolt Holes
8
Material of Construction
PTFE Plastic
Flange Class
Class 150
Color
White
Item
Full Face Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Type
Full Face
Standards
ASME B16.21, FDA
Hardness
Not Rated
Temp. Range (F)
-450 Degrees to 500 Degrees
FDA Approved
Yes
Binder Material
None
Insert Material
None
For Flange ANSI Class
150
Metal Detectable Gasket
No
For Fluid Type
Chemicals
Number of Bolt Holes
8
For Piping System
Food and Beverage
Reinforced
No
Maximum Operating Pressure
150 psi
X-Ray Detectable
No
Gasket Type
Full-Face Gasket
System of Measurement
Inch
For Environment
Food and Beverage
Gasket Material
PTFE
Maximum Operating Temperature
500 Degrees F
Minimum Operating Temperature
-450 Degrees F

Description

Full Face Flange Gasket, Gasket Material PTFE, Insert Material None, For Pipe Size 4 1/2 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 5 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 9 1/4 in, Thickness 1/16 in, Number of Bolt Holes 8, Bolt Hole Diameter 3/4 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.