Eyesaline, Single Use Eyewash Bottle, 4 oz, 3 Year Shelf Life, For use with First Aid Kits/Toolboxes
Mfr # 32-000452-0000
Zoro # G2436567
product price:Â $5.99
/eaKey Features
For Use With
First Aid Kits or Toolboxes
Compatible with Brand
HONEYWELL Eyesaline
Bottle Size
4 oz
Includes
4 oz Eyewash Bottle
Standards
FDA Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
32-000452-0000
Zoro #
G2436567
UPC #
364809450238
Country of Origin
United States
Dimensions
Bottle Size
4 oz
Housing Width
9 in
Housing Depth
7 in
Housing Height
11 in
Size
4 oz
Package Length
7 in
Package Width
9 in
Package Height
11 in
Details
Item
Eyewash
For Use With
First Aid Kits or Toolboxes
Compatible with Brand
HONEYWELL Eyesaline
Includes
4 oz Eyewash Bottle
Standards
FDA Approved
Shelf Life
3 yr
Features
Bottles Contain a Buffered Saline Solution, Portable and Readily Available for Use, Tamper-Resistant
Housing Included
Yes
Housing Material
Plastic
Number of Bottles Included
1
Activation Type
with Portable and Readily Available for Use, with Tamper-Resistant
Product Type
Eyewash
Number of Units Included
1
Description
Single Use Eyewash Bottle, Bottle Size 4 oz, Features Bottles Contain a Buffered Saline Solution, Portable and Readily Available for Use, Tamper-Resistant, For Use With First Aid Kits or Toolboxes, Housing Depth 7 in, Housing Height 11 in, Housing Width 9 in, Housing Material Plastic, Includes 4 oz Eyewash Bottle, Number of Bottles Included 1, Shelf Life 3 yr, Sub-Brand Eyesaline, Housing Included Yes, Standards FDA Approved
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.