1/4" Drive Impact Socket Set, SAE, Metric, 48 pcs

  • Mfr # 4PRE3

  • Zoro # G2436795


product price:  $153.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4"
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
SAE, Metric
Measurement Type
SAE, Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4PRE3
Zoro #
G2436795
UPC #
190735857090
Country of Origin
Korea, Republic of

Dimensions

Drive Size
1/4"
Socket Depth
Deep, Standard
Socket Size Range
3/16 in to 9/16 in, 4 mm to 15 mm
Socket Size
1/2 in, 1/4 in, 10 mm, 11 mm, 11/32 in, 12 mm, 13 mm, 14 mm, 15 mm, 3/16 in, 3/8 in, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 5/16 in, 6 mm, 7 mm, 7/16 in, 7/32 in, 8 mm, 9 mm, 9/16 in, 9/32 in
Container Length
2 31/64 in
Container Height
12 13/64 in
Deep Socket Style/Size
Deep 6-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm,14mm,15mm
Deep Socket Size
1/2 in, 1/4 in, 10 mm, 11 mm, 11/32 in, 12 mm, 13 mm, 14 mm, 15 mm, 3/16 in, 3/8 in, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 5/16 in, 6 mm, 7 mm, 7/16 in, 7/32 in, 8 mm, 9 mm, 9/16 in, 9/32 in
Container Width
10 in
Standard Socket Style/Size
Standard 6-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm
Standard Socket Size
1/2 in, 1/4 in, 10 mm, 11 mm, 11/32 in, 12 mm, 13 mm, 14 mm, 15 mm, 3/16 in, 3/8 in, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 5/16 in, 6 mm, 7 mm, 7/16 in, 7/32 in, 8 mm, 9 mm, 9/16 in, 9/32 in

Details

Item
Impact Socket Set
Number of Pieces
48
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
SAE, Metric
Measurement Type
SAE, Metric
Includes
Blow Molded Case; Impact Socket Set: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm
Std. Socket Point Styles Included
6
Standards
DIN 3121
Sockets Included
6 Pt. Std.: 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 in , 9/16 in 6 Pt Std.: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15mm 6 Pt. Deep: 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 in 6 Pt. Deep: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12,
Impact Rated
Yes
Drive Type
Impact
Socket Type
6 pt Deep, 6 pt Std.
Deep Socket Point Styles Included
6
Insulated
No
Non-Magnetic
No
Number of Standard Sockets
24
Includes Deep Sockets
Deep Sockets Included
Tether Ready
No
Compatible Fastener Type
Bolts
Number of Deep Sockets
24
Piece Count Range
26 to 50
Container Type
Case
Includes Standard Sockets
Standard Sockets Included
Socket Shape
6-Point
Locking
Yes
Non-Sparking
No
Container Features
Dust Resistant
Includes Drive Tools
No
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Includes Locking
Locking Included
Tether Status
Not Tether Capable

Description

Product details about the WESTWARD - 4PRE3 Impact Socket Set.
An impact socket set is a specialized tool kit designed for use with impact wrenches or drivers. These sockets are constructed with durable materials, often featuring a thicker build to withstand the high torque produced by impact tools. The impact socket set is essential for tasks where regular sockets may fail under the force generated by impact wrenches, making it a reliable choice for automotive repairs, construction, and other heavy-duty applications. The set typically includes a variety of socket sizes to accommodate different fastener types.
The WESTWARD - 4PRE3 Impact Socket Set is a comprehensive collection of sockets designed to meet various needs. It includes both SAE and Metric measurements, with socket sizes ranging from 3/16 in to 9/16 in and 4 mm to 15 mm. This set features standard sockets as well as deep sockets, providing versatility for different types of work. The standard socket size matches the socket size exactly, ensuring compatibility with a wide range of bolts.
Crafted from alloy steel, this impact socket set is built for durability and longevity. Its black oxide finish adds an extra layer of protection against corrosion and wear. Each piece in the set adheres to DIN 3121 standards, indicating its high quality and reliability. The sockets are designed with a six-point shape which provides increased torque while reducing the risk of rounding off fasteners.
This robust set comes complete with a total of 48 pieces housed in a dust-resistant plastic case measuring at a width of 10 inches, length of approximately two-and-a-half inches (2-31/64"), and height just over twelve inches (12-13/64"). Despite its extensive assortment, drive tools are not included within this package. However, it's compatible with any quarter-inch ("1/4") drive type tooling system making it suitable for use across multiple applications or projects that require impact-rated equipment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.