Low Crown Cap Nut, 3/4"-10, Steel, Nickel Plated, 1.12 in H, 100 PK

  • Mfr # 75NC

  • Zoro # G2436933


product price:  $280.99
/pk 100, $2.81/ea
Free Shipping & Returns

Key Features

Thread Size
3/4"-10
Material
Steel
Profile
Low Crown
Finish
Nickel Plated
Overall Height
1.12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
75NC
Zoro #
G2436933
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/4"-10
Overall Height
1.12 in
Hex Width
1.12 in

Details

Item
Cap Nut
Material
Steel
Profile
Low Crown
Finish
Nickel Plated
System of Measurement
Inch
Fastener Thread Type
Coarse and Fine

Description

Cap Nuts,3/4-10 CAP NUT CLOSED 2,PK100, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.