This item is Discontinued.

Ingersoll-Rand 1/2 in Drive Impact Socket Set, Metric, 7 pcs SK4M7U

1/2 in Drive Impact Socket Set, Metric, 7 pcs (Discontinued)

  • Mfr # SK4M7U
  • Zoro # G2437032
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SK4M7U
Zoro #
G2437032
UPC #
663023020792
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in

Details

Measurement Type
Metric
Finish
Electro-phosphate
SAE or Metric
Metric
Number of Pieces
7
Includes
Blow Molded Case
Item
Impact Socket Set
Sockets Included
13, 14, 15, 17, 19, 21, 22mm
Drive Type
Square
Features
Impact Grade Strength and Durability
Socket Type
6 Pt Std
Std. Socket Point Styles Included
6
Standards
ASME B107.2
Connection Type
Hex
Impact Rated
No

Description

Impact Socket Set, Electro-phosphate, 1/2 in, Impact Rated No, Drive Type Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.