
Low Crown Cap Nut, 3/4"-10, Steel, Black Oxide, 1.12 in H, 100 PK
Mfr # 75NCB
Zoro # G2437265
product price:Â $263.99
/pk 100, $2.64/ea
Free Shipping & Returns
Key Features
Material
Steel
Profile
Low Crown
Finish
Black Oxide
Overall Height
1.12 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
75NCB
Zoro #
G2437265
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
3/4"-10
Overall Height
1.12 in
Hex Width
1.12 in
Details
Item
Cap Nut
Material
Steel
Profile
Low Crown
Finish
Black Oxide
System of Measurement
Inch
Fastener Thread Type
Coarse and Fine
Description
Cap Nuts,3/4-10 CAP NUT CLOSED 2,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.