Thread Mill, He, Int/Ext, SC, M6x1.0mm

  • Mfr # TM6-1MM-H

  • Zoro # G2437461


product price:  $184.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.5280 in
Number of Flutes
3
Thread Size
M6x1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TM6-1MM-H
Zoro #
G2437461
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.5280 in
Thread Size
M6x1
Cutting Dia. (In.)
0.170
Size
M6
Cutting Dia.
0.170"
Length of Cut (In.)
0.528
Overall Length (In.)
2.5
Shank Length
1.9720 in
Cutter Dia. - Machining
0.1700"
Cutter Dia.
0.1700 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Flutes
3
Thread Type
Metric
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Type
Helical Flute, Internal Threads
Nomenclature
TM
Pitch
1.00mm
End Mill Material
Carbide
Finish
polished
Material Applications
Composite, Steel
List Number
TM
Drilling Tool Configuration
Individual
Measurement System
Metric
Primary Material Application
All Materials
Flute Type
Helical
Series
SPTM
Thread Standard
Metric

Description

Helical, Thread Mill, Metric, Carbide, Bright (Uncoated), 0.1700 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.