Full Face ePTFE Flange Gasket for 2-1/2" Pipe, 1/16" Thick, No 150
Mfr # BULK-FG-1885
Zoro # G2437515
product price:Â $46.19
/eaKey Features
Pipe Size
2 1/2 in
Outside Dia.
7 in
Inside Dia.
2 7/8 in
Bolt Holes
4
Thickness
1/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-FG-1885
Zoro #
G2437515
UPC #
193005013554
Country of Origin
China
Dimensions
Pipe Size
2 1/2 in
Outside Dia.
7 in
Inside Dia.
2 7/8 in
Thickness
1/16 in
Bolt Hole Diameter
3/4 in
For Pipe Size
2 1/2 in
Bolt Circle Diameter
5 1/2 in
Inside Diameter
2 7/8 in
Description
Full Face Flange Gasket, Gasket Material ePTFE, Insert Material None, For Pipe Size 2 1/2 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 2 7/8 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 600 Degrees F, Outside Diameter 7 in, Thickness 1/16 in, Number of Bolt Holes 4, Bolt Hole Diameter 3/4 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.