Full Face ePTFE Flange Gasket for 3-1/2" Pipe, 1/16" Thick, No 150

  • Mfr # BULK-FG-1887

  • Zoro # G2437567


product price:  $53.49
/ea

Key Features

Pipe Size
3 1/2 in
Outside Dia.
8 1/2 in
Inside Dia.
4 in
Bolt Holes
8
Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-FG-1887
Zoro #
G2437567
UPC #
193005013578
Country of Origin
China

Dimensions

Pipe Size
3 1/2 in
Outside Dia.
8 1/2 in
Inside Dia.
4 in
Thickness
1/16 in
Bolt Hole Diameter
3/4 in
For Pipe Size
3 1/2 in
Bolt Circle Diameter
7 in
Inside Diameter
4 in

Details

Bolt Holes
8
Material of Construction
ePTFE Plastic
Flange Class
Class 150
Color
White
Item
Full Face Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Hardness
Not Rated
Standards
ASME B16.21, FDA
Type
Full Face
Temp. Range (F)
-450 to 600
FDA Approved
Yes
Number of Bolt Holes
8
Binder Material
None
For Fluid Type
Chemicals
Metal Detectable Gasket
No
For Flange ANSI Class
150
Insert Material
None
Reinforced
No
For Piping System
Food and Beverage
Maximum Operating Temperature
600 Degrees F
X-Ray Detectable
No
For Environment
Food and Beverage
Minimum Operating Temperature
-450 Degrees F
Gasket Material
ePTFE
Maximum Operating Pressure
150 psi
System of Measurement
Inch
Gasket Type
Full-Face Gasket

Description

Full Face Flange Gasket, Gasket Material ePTFE, Insert Material None, For Pipe Size 3 1/2 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 4 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 600 Degrees F, Outside Diameter 8 1/2 in, Thickness 1/16 in, Number of Bolt Holes 8, Bolt Hole Diameter 3/4 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.