Air Ratchet Wrench, S Drive 1/2 in.

  • Mfr # 45NW47

  • Zoro # G2438068


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

Item - Air Ratchets
Air Ratchet Wrench
Drive Size - Air Tools
1/2" Square
Max. Torque
110 ft.-lb.
Torque Range
8 to 90 ft.-lb.
Duty Cycle - Air Tools
Industrial Duty
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45NW47
Zoro #
G2438068
UPC #
190735625187
Country of Origin
Japan

Dimensions

Drive Size - Air Tools
1/2" Square
Length
10-5/8"
Square Drive Size
1/2"
Head Height
1-29/32"
Head Width
1-5/8"
Air Inlet Size - Air Tools
1/4" NPT
Min. Hose Size
3/8 in
Overall Length
10 5/8 in
Drive Size
1/2 in Square

Details

Item - Air Ratchets
Air Ratchet Wrench
Max. Torque
110 ft.-lb.
Torque Range
8 to 90 ft.-lb.
Duty Cycle - Air Tools
Industrial Duty
Free Speed
180 RPM
Throttle
Lever
Min. Hose
3/8"
Air Inlet
1/4 in NPT
Handle Material
Aluminum
Item
Ratchet
Reversing
Yes
Retainer Type
Ball Detent
Required Pressure
90 psi
Variable Speed
No
Tool Weight
2.8 lb
Exhaust
Rear
Average CFM @ 15 Second Run Time
5.70
Duty
Industrial
Duty Rating
Industrial Duty
Power Source
Air Powered
Air Consumption
6 cfm
Max. Air Pressure
90 psi
Air Pressure
90 psi
Exhaust Location
Rear
Side to Center
15/16 in
Min. Air Pressure
70 psi
Fastening Torque
110 ft-lb

Description

Ratchet, Air Powered, Air Consumption 6 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 70 psi, Min. Hose Size 3/8 in, Exhaust Location Rear, Drive Size 1/2 in Square, Retainer Type Ball Detent, Free Speed 180 RPM, Fastening Torque 110 ft-lb, Duty Rating Industrial Duty, Tool Brand SPEEDAIRE, Overall Length 10 5/8 in, Side to Center 15/16 in, Tool Weight 2.8 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.