Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 1/2 in L, Stainless Steel Body, 25 PK
Mfr # TFC1616.3-25
Zoro # G2438186
product price:Â $10.39
/pk 25, $0.42/eaKey Features
Rivet Head Style
Oval
Rivet Body Material
Stainless Steel
Fastener Finish
Plain
Grip Range
0.318 in - 0.380 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TFC1616.3-25
Zoro #
G2438186
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Rivet Dia.
1/4 in
Rivet Length
1/2 in
Head Dia.
0.437 in
Hole Size
0.266 in
Head Height
0.078 in
Maximum Hole Diameter
0.181 in
Overall Length
37/64 in
Minimum Material Thickness
5/16 in
Body Length
1/2 in
Shank Diameter
0.248 in
Maximum Material Thickness
3/8 in
Head Diameter
7/16 in
Maximum Hole Depth
0.182 in
Description
Semi-Tubular Rivet,1/2 In. L,.248 In. dia,PK25, System of Measurement Inch, Shank Diameter 0.248 in, Overall Length 37/64 in, Product Type Semi-Tubular Rivet, Material Stainless Steel, Material Grade/Class Ungraded, Finish Plain, Head Type Dome, Head Diameter 7/16 in, Head Height 0.078 in, Maximum Hole Diameter 0.181 in, Maximum Material Thickness 3/8 in, Minimum Material Thickness 5/16 in, Body Length 1/2 in, Maximum Hole Depth 0.182 in, Manufacturer Location Globally Sourced
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.