Lift-Off Hinge, 304 Stainless steel, Weld-On Mounting, 25/32 in Leaf W x 2 9/16 in Leaf H, Mirror

  • Mfr # HNH-65CL

  • Zoro # G2438843


product price:  $12.85
/ea

Key Features

Corners
Square
Door Leaf Height
2 9/16 in
Door Leaf Thickness
0.157 in
Door Leaf Width
25/32 in
Finish
Mirror
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNH-65CL
Zoro #
G2438843
UPC #
-
Country of Origin
China

Dimensions

Door Leaf Height
2 9/16 in
Door Leaf Thickness
0.157 in
Door Leaf Width
25/32 in
Pin Dia.
27/64 in
Frame Leaf Width
25/32 in
Frame Leaf Thickness
0.157 in
Frame Leaf Height
2 9/16 in
Overall Width
50 mm
Pin Diameter
8 mm

Details

Corners
Square
Finish
Mirror
Holes per Leaf
0
Load Capacity
39 3/4 lb
Material
304 Stainless steel
Mounting
Weld-On
Orientation
Left Hand
Range of Motion
180 Degrees
Hardware
Included
Item
Lift-Off Hinge
Pin Material
Stainless Steel
Pin Type
Nonremovable
Holes
Without
Ligature Resistant
No
Range of Motion - Maximum
180 Degrees
Includes Hardware
Hardware Included
Corner Type
Square
ANSI/BHMA Finish
Bright Stainless Steel
Number of Holes per Leaf
0
Includes Holes
Holes Not Included

Description

Lift-Off Hinge, Stainless Steel Material, Bright Stainless Steel Finish, 39 3/4 lb Load Capacity, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Left Hand, 2 9/16 in Door Leaf Height, 2 9/16 in Frame Leaf Height, 25/32 in Door Leaf Width, 25/32 in Frame Leaf Width, 0.157 in Door Leaf Thickness, 0.157 in Frame Leaf Thickness, Square Corners, Included Hardware, Weld-On Mounting, 27/64 in Pin Dia., Stainless Steel Pin Material, Nonremovable Pin Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.