Machine Screw Nut, #4-40, Stainless Steel, Not Graded, 3/32 in Ht, 5000 PK

  • Mfr # 04NH188

  • Zoro # G2441459


product price:  $90.79
/pk 5000, $0.02/ea
Free Shipping & Returns

Key Features

Thread Size
#4-40
Material
Stainless Steel
Material Grade/Class
Not Graded
Hex Height
3/32 in
Hex Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
04NH188
Zoro #
G2441459
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#4-40
Hex Height
3/32 in
Hex Width
1/4 in

Details

Item
Machine Screw Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Standards
ASME B18.2.2
System of Measurement
Metric
Thread Type
Metric Coarse and Fine

Description

Hex Nuts,4-40x1/4x3/32 HEx MS N,PK5000, Package Quantity 5000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.