Gage Block, 0.004 in. Measuring Range

  • Mfr # 611304-531

  • Zoro # G2441647


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Tolerance
4 microinch
Nominal Size
0.004 in
Grade
ASME 0
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
611304-531
Zoro #
G2441647
UPC #
603908386698
Country of Origin
Japan

Dimensions

Nominal Size
0.004 in
Face Length
1 3/16 in
Face Width
23/64 in
Dimension Type
Inch

Details

Item
Rectangular Gauge Block
Material
Steel
Tolerance
4 microinch
Grade
ASME 0
Shape
Rectangular
Measuring Range (In.)
0.004
Application Grade
Inspection
Included Certification
Certificate of Inspection
Standards
ASME
Long Form Calibration Certificate
No
With Hole
No
Product Type
Rectangular Gauge Block

Description

Rectangular Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Inspection, Dimension Type Inch, Grade ASME 0, Nominal Size 0.004 in, Shape Rectangular, Tolerance 4 microinch, With Hole No, Face Length 1 3/16 in, Face Width 23/64 in, Included Certification Certificate of Inspection, Standards ASME

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.