Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lightolier Low Profile LED Slim Downlight, 5/8 in. H S4S830K7-D

Low Profile LED Slim Downlight, 5/8 in. H (Discontinued)

  • Mfr # S4S830K7-D
  • Zoro # G2441811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4S830K7-D
Zoro #
G2441811
UPC #
662057992419
Country of Origin
Mexico

Dimensions

Nominal Aperture Size
4 in
Height
5/8"
Width
4-3/8"
Length
4-3/8"

Details

Item - Recessed Down Light
LED Recessed Down Light
Max. Wattage - Recessed Down Light
9.5
Voltage - Recessed Down Light
120V AC
Lighting Technology
LED
Warranty
5 yr.
Standards
cULus Damp Location Classified, Energy Star
Lumens
650
Rated Life
50,000 hr
Color Rendering Index
80.0
Lumens Per Watt
68.0
Housing Material
Plastic
Replaces
65W INC/16W CFL
Interconnection Capability
J-Box
Includes
One-Piece Flange, Glare Control Lens, Class 2 LED Driver
Housing Color
White
Color Temp.
3000K
CRI
80
Voltage
120
Dimmable / Non-Dimmable
Dimmable
Color Temperature
3000 K
Item
Low Profile LED Slim Downlight
Watts
9.5
Color Tuning
No
Lumens per Watt
68.0

Description

Low Profile LED Slim Downlight, 4 in, Max. Wattage - Recessed Down Light 9.5, Voltage - Recessed Down Light 120V AC, Height 5/8 in, Width 4 3/8 in, Length 4 3/8 in, Lumens 650, Color Temperature 3000 K, Color Rendering Index 80.0, Dimmable, LED, Color Tuning No, Housing Material Plastic, Rated Life 50,000 hr, Housing Color White, Standards cULus Damp Location Classified, Energy Star, Lumens per Watt 68.0, Replaces 65W INC/16W CFL, Includes One-Piece Flange, Glare Control Lens, Class 2 LED Driver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.