End Mill, Stub, Carbide, 3/4, 4 FL, Sq End

  • Mfr # 414-7500

  • Zoro # G2442413


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
3/4"
Length of Cut
1 in
Overall Length
3 in
Shank Dia.
3/4 in
Helix Angle
30 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
414-7500
Zoro #
G2442413
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
3/4"
Length of Cut
1 in
Overall Length
3 in
Shank Dia.
3/4 in
Milling Dia.
0.75 in
Dimension Type
Fractional Inch

Details

Helix Angle
30 Degrees
List Number
414
End Mill Material
Carbide
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
End Mill Style
Square
Grade
General Purpose
Finish
Bright (Uncoated)
Item
Square End Mill
End Mill Cutting Type
Center Cutting
Number of Flutes
4
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Single End/Double End
Single
Hardened (H) Compatibility
Yes
End Mill Application
Finishing
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, K, M, N, P
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through
Flute Type
Spiral

Description

Square End Mill, 0.75 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.