Low-Flow Spray Valve, Chrome, 3/4-14

  • Mfr # B-0107-C

  • Zoro # G2442833


product price:  $80.55
/ea
Free Shipping & Returns

Key Features

Sub-Category
Valves
Fits Brand
T&S Brass
Material
Brass
Finish
Chrome
Material of Construction
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-0107-C
Zoro #
G2442833
UPC #
671262000772
Country of Origin
United States

Dimensions

Connection Size
3/4"-14
Overall Length
9 1/16 in
Overall Height
8 1/16 in
Overall Width
4 1/2 in

Details

Sub-Category
Valves
Fits Brand
T&S Brass
Material
Brass
Finish
Chrome
Material of Construction
Chrome
Standards
ASME A112.18.1/CSA B125.1
For Use With
Pre-Rinse Spray Valve
Item
Pre-Rinse Sprayer
Features
0.65 gpm at 60 psi
Inlet (In.)
3/4-14"
Connection
3/4"-14
Color/Finish
Chrome Plated
Green Certification or Other Recognition
WaterSense Certified
Inlet
3/4"-14
Connection (In.)
3/4-14"
Flow Rate
0.65 gpm
For Use With Mfr. Model Number
B-0131-ADF12-BC, B-0154-CR-C
Connection Type
UN
Application
Industrial
Temperature - Minimum
40 Degrees F
For Location
Kitchen
Compatible Brand
T&S Brass
Flow Rate - Maximum
0.65 gpm
Pressure - Maximum
125 psi
Connection Gender
Male
Compatible Manufacturer Part Number
B-0131-ADF12-BC, B-0154-CR-C
Product Type
Pre-Rinse Sprayer
Temperature - Maximum
140 Degrees F
Pressure - Minimum
20 psi

Description

Pre-Rinse Sprayer, 3/4 In.-14 Inlet, Includes Not Applicable, Flow Rate 0.65 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.