Portable Cord, STOW, 10 AWG, 4 C, Black, PVC, Stranded, 600V, Indoor/Outdoor, 250 ft

  • Mfr # 2TYN6

  • Zoro # G2442991


product price:  $900.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
STOW
Wire Size
10 AWG
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2TYN6
Zoro #
G2442991
UPC #
190735453131
Country of Origin
Indonesia

Dimensions

Wire Size
10 AWG
Length
250 ft
Nominal Outside Dia.
0.7 in
Conductor Size
10 AWG
Overall Length
250 ft
Outside Dia.
0.7 in
Nominal Outside Diameter
0.7 in
Grounding Conductor Size
10 AWG

Details

Item
Portable Cord
Trade Designation
STOW
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
600V
Conductor Material
Copper
Standards
UL/ cUL/ MSHA
Wire Color
Black, Green, Red, White
Max. Amps
25
Temp. Rating
-40 to 167°F
Gauge/Conductor
10/4
Conductor Insulation Color
Black, Green, Red, White
Number of Ground Conductors
1
Operating Temperature - Minimum
-40 Degrees F
Ampacity at Maximum Temperature
20 A
Temperature Rating - Maximum Wet
140 Degrees F
Number of Strands
104
Temperature Rating - Maximum Dry
167 Degrees F
Packaging
Spool
Grounding Conductor Material
Copper
Grounding Conductor Insulation Color
Green
Conductor Insulation Material
PVC
Special Features
Oil Resistant, Water Resistant
Grounding Conductor Insulation Material
PVC

Description

Portable Cord, Number of Conductors 4, Wire Size 10 AWG, Trade Designation STOW, Jacket Material PVC, Wire Color Black, Green, Red, White, Jacket Color Black, Length 250 ft, Voltage 600 V, Nominal Outside Dia. 0.7 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.