Combination Cartridge/Filter, 3M 6000/FF-400 Series, P100, Bayonet, Magenta/Olive, PK2

  • Mfr # 60926

  • Zoro # G2443217


product price:  $33.99
/pk 2, $17.00/ea

Key Features

For Use With
3M(TM) Half and Full Respirators
Color Code
Magenta, Olive
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Bayonet
NIOSH Rating
Ammonia (AM), Chlorine (CL), Chlorine Dioxide (CD), Formaldehyde (FM), Hydrogen Chloride (HC), Hydrogen Fluoride (HF), Hydrogen Sulfide (HS), Methylamine (MA), Organic Vapor (OV), P100, Sulfur Dioxide (SD)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60926
Zoro #
G2443217
UPC #
50051138541878
Country of Origin
United States

Details

Item
Combination Cartridge/Filter
For Use With
3M(TM) Half and Full Respirators
Color Code
Magenta, Olive
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Bayonet
NIOSH Rating
Ammonia (AM), Chlorine (CL), Chlorine Dioxide (CD), Formaldehyde (FM), Hydrogen Chloride (HC), Hydrogen Fluoride (HF), Hydrogen Sulfide (HS), Methylamine (MA), Organic Vapor (OV), P100, Sulfur Dioxide (SD)
Typical Application
Facility Sanitation, Food Processing, Food Safety, General Manufacturing, Marine, Mining, Oil and Gas, Transportation
Standards
NIOSH
Series
6000

Description

The 3M - 60926 is a Combination Cartridge/Filter, falling under the category of "Cartridges And Filters". This product serves as an essential component of personal protective equipment, designed to purify inhaled air. It combines two elements: a cartridge for filtering gases and vapors, and a particulate filter for trapping solid and liquid particles. The product is intended for professionals working in industries where there's potential exposure to harmful airborne substances.


Key Features of the 3M - 60926 Combination Cartridge/Filter:

  • • NIOSH Rating: Rated by NIOSH for Ammonia (AM), Chlorine (CL), Chlorine Dioxide (CD), Formaldehyde (FM), Hydrogen Chloride (HC), Hydrogen Fluoride (HF), Hydrogen Sulfide (HS), Methylamine (MA), Organic Vapor (OV) P100, Sulfur Dioxide(SD).

  • • Typical Application: Suitable for Facility Sanitation, Food Processing, Food Safety, General Manufacturing, Marine industry applications; Mining; Oil and Gas operations; Transportation.

  • • For Use With: Designed to be used with 3M(TM) Half and Full Respirators.

  • • Color Code: Identified by Magenta and Olive color codes.

  • • Standards Compliance: Complies with NIOSH standards ensuring it meets safety regulations.

  • • Respirator Cartridge Type: Classified as an Air Purifying Respirator cartridge type
  • .
  • • Respirator Connection Type: Uses a Bayonet connection type for secure attachment of cartridges or filters
  • .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.