Zoro Homepage
This item is Discontinued.
Sunnex Bedside Reading Light, 5W, C Clamp NSCC37

Bedside Reading Light, 5W, C Clamp (Discontinued)

  • Mfr # NSCC37
  • Zoro # G2444005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSCC37
Zoro #
G2444005
UPC #
-
Country of Origin
United States

Dimensions

Arm Length
43 in
Cord Length
5 ft 6 in

Details

Item
Gooseneck Task Light
Watts
5
Voltage
120
Color Temperature
2700K
Color
White
Task Light Type
Gooseneck Task Light
Standards
UL
Lamp Type
Led
Overall Reach
43 in
Mounting Type
Clamp Base
Suggested Lamp Item No.
32290
Lamp Included
Yes
Switch
Rocker
Beam Angle
24 Degrees

Description

Gooseneck Task Light, Color White, Color Temperature 2700K, Beam Angle 24 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.