Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
402168-PG
Zoro #
G2444355
UPC #
082893312156
Country of Origin
Multiple
Dimensions
Thread Size
1/2-13
Head Width
3/4 in
Head Height
5/16 in
Dia./Thread Size
1/2"-13
Details
System of Measurement
Inch
Material
Low Carbon Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Rockwell Hardness
B80 to B100
Thread Type
UNC (Coarse)
Proof Load
55,000 psi
Tensile Strength
74,000 psi
Head Type
Hex
Fastener Finish
Zinc Yellow
Fastener Industry Standards
ASME B18.2.1
Basic Material
Steel
Material Grade
Grade 2
Fastener Thread Style
Partially Threaded
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Yellow, Dia./Thread Size 1/2 In.-13, Fastener Thread Direction Right Hand, Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.