pH Meter, LCD, IP54

  • Mfr # ST300-G

  • Zoro # G2444550


product price:  $402.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
1 yr
Display
LCD
Power Source
AAA Batteries
Automatic Temperature Compensation
Yes
Calibration
3 pt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ST300-G
Zoro #
G2444550
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr

Details

Item
PH Meter
Display
LCD
Power Source
AAA Batteries
Automatic Temperature Compensation
Yes
Calibration
3 pt
Waterproof
IP54
Operating Temp. Range (F)
50 Degrees to 104 Degrees
Range
0.00 to 14.00
Auto Power Off
No Auto Power Off
Number of Tests
30
Memory
30 Data Sets
pH Accuracy
+/-0.01 pH
pH Resolution
0.01 pH
pH Range
0.00 to 14.00
Temp. Accuracy
+/-0.5 Degrees C
Operating Temp. Range (C)
5 Degrees to 40 Degrees
Product Type
pH Meter
Calibration Points
3
pH Range - Maximum
14 pH
Operating Temperature - Maximum
104 Degrees F
Temperature Accuracy
+/-0.5 Degrees C
Number of Readings Recorded
30 Readings
Temperature Compensation
Automatic
Display Type
Digital
Test Parameters
mV, pH, Temperature
Temperature Resolution
0.1 Degrees C
pH Range - Minimum
0 pH
Operating Temperature - Minimum
50 Degrees F

Description

pH Meter,LCD,IP54

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.