pH Meter, LCD, 30 Data Sets

  • Mfr # ST300-B

  • Zoro # G2444569


product price:  $276.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
1 yr
Display
LCD
Power Source
110-120V (60 Hz)
Automatic Temperature Compensation
Yes
Calibration
3 pt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ST300-B
Zoro #
G2444569
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr

Details

Item
PH Meter
Display
LCD
Power Source
110-120V (60 Hz)
Automatic Temperature Compensation
Yes
Calibration
3 pt
Waterproof
IP54
Operating Temp. Range (F)
50 Degrees to 104 Degrees
Range
0.00 to 14.00
Auto Power Off
No Auto Power Off
Number of Tests
30
pH Accuracy
+/-0.01 pH
Operating Temp. Range (C)
5 Degrees to 40 Degrees
pH Range
0.00 to 14.00
Temp. Accuracy
+/-0.5 Degrees C
pH Resolution
0.01 pH
Memory
30 Data Sets
Product Type
pH Meter
pH Range - Maximum
14 pH
Number of Readings Recorded
30 Readings
Temperature Resolution
0.1 Degrees C
Display Type
Digital
Calibration Points
3
Temperature Compensation
Automatic
Test Parameters
mV, pH, Temperature
Operating Temperature - Maximum
104 Degrees F
pH Range - Minimum
0 pH
Operating Temperature - Minimum
50 Degrees F
Temperature Accuracy
+/-0.5 Degrees C

Description

pH Meter, pH Range 0.00 to 14.00, Waterproof IP54, Automatic Temperature Compensation Yes, Operating Temp. Range (F) 50 Degrees to 104 Degrees , Operating Temp. Range (C) 5 Degrees to 40 Degrees , Display LCD, Auto Power Off No, Memory 30 Data Sets, Calibration 3 pt., Power Source 110/240V, Manufacturers Warranty Length 1 yr., Range 0.00 to 14.00, Number of Tests 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.